Nitrogen generator, Genius 3022

Lieferant: PEAK SCIENTIFIC
PEAK10-6322EA 0 EUR
PEAK10-6322
Nitrogen generator, Genius 3022
Gasgeneratoren Stickstoff-Generatoren
Designed, engineered and built in conjunction with Thermo Scientific for the Q Exactive, the Genius 3022 has increased pressure capabilities compared to its parent generator, the Genius 3020. With two separate nitrogen outputs, this generator can supply two Q Exactive mass spectrometers.

  • Higher flow 30 series generator suits best for LC-MS applications
  • Combines two Genius units into one with the same quality output
  • Insulated chamber reduces noise and vibration
  • Gas supplies are controlled manually and is independent of the other
  • Has a service indicator; Wheels makes easy to move
  • 1 year comprehensive on-site warranty

Outlet pressure: 8 bar

Power consumption: 2760 W

Weight: 189 kg

Zertifizierungen: Conforms with: Low Voltage Directive 2015/35/EU
EN 61010-1: 2010 Electrical Equipment for measurement, control and laboratory use.
Electromagnetic Compatibility Directive 2014/30/EU
EN 61326-1: 2013 Electrical Equipment for measurement, control and laboratory use.
FCC47 CFR Part 15 Class B
Unintentional radiators; Conducted and Radiated emissions limits.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR