Nitrogen generators, Infinity XE 5040

PEAK3300575EA 24895 EUR
PEAK3300575
Nitrogen generators, Infinity XE 5040
Producing between 40 and 240 l/min of high purity nitrogen gas, the Infinity XE 5040 membrane nitrogen generator can comfortably supply multiple LC-MS instruments with LC-MS grade nitrogen.

  • Variable flow rate
  • Purity from 95 to 99,5% (flow rate dependent)
  • Tried and tested membrane technology for high purity gas
  • Small footprint

Dew point: –40 °C

Inlet pressure: 8,6 bar

Outlet pressure: 6,8 bar

Zertifizierungen: Conforms with: Low Voltage Directive 2014/35/EU
EN 61010-1: 2010 Electrical Equipment for measurement, control and laboratory use.
Electromagnetic Compatibility Directive 2014/30/EU
EN 61326-1: 2013 Electrical Equipment for measurement, control and laboratory use.
ISO8753-1:2010 Class 1.4.1.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR